Remove imperfections with this Merit A/O Coarse Grit TR (Type III) Non-Woven Quick-Change Buffing Disc, which works well with steels, soft metals, irons, super alloys and non-ferrous materials such as fiberglass. Made with resin-bonded aluminum oxide grain, the disc features a durable backing that resists tears even when working on burrs or sharp edges. A semi-flexible design helps the disc conform to corners and curved surfaces, as well as to remove rust or oxidation coatings without damaging the base product.
applications
Body Panel Surface Repair
Finishing
Paint Removal
Polishing
Rust Removal
Surface Prep
features
This aluminum oxide grain and resin bond combination produce a smooth cut rate and smear-free, uniform finish
Tough yet conformable backing resists tearing on burrs and sharp edges
Designed for light removal of coatings oxidation or rust without affecting the base product
Coarse grit for finishing and polishing steels
soft metals like aluminum
cast, ductile, and grey iron
non-ferrous materials including fiberglass and composites
and super alloys
Attachment Type
TR (Type III)
RPM [Max]
30000 rpm
Backing Wt.
1
Grade
Coarse
Dia.
2 in
Color
Maroon
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Weight
0.0 LB
EAN or UPC
88341616494
We're here for you
with Service Centers across the country - We have your back