Skip to content Skip to navigation menu
Standard Back Up Pad for Type 1 Quick-Change Discs

08834164001

Standard Back Up Pad for Type 1 Quick-Change Discs
Item #110803185
  • 3/4 in Diameter
  • 1/4 in Arbor Hole
  • 40000 Maximum rpm
Standard Back Up Pad for Type 1 Quick-Change Discs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Diameter
  • 1/4 in Arbor Hole
  • 40000 Maximum rpm

description

  • Back up pad for use with Type I Quick-Change discs featuring a snap-on/snap-off style nylon fastener.

applications

  • Aluminum /Metal Panel Bonding
  • Beveling
  • Finishing
  • Paint Removal
  • Polishing
  • Rust Removal
  • Sanding
  • Stock Removal
  • Stripping
  • Blending
  • Deburring
RPM [Max] 40000 rpm
Arbor Hole 1/4 in
Dia. 3/4 in
Weight 0.0 LB
EAN or UPC 88341640017
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison