Finish and polish uniformly with this Merit High Strength A/O medium grit TR (Type III) non-woven quick-change buffing disc. An aluminum oxide grain produces a consistent cut rate so you can buff evenly, while the strong non-woven disc resists tears on burrs and sharp edges for lasting durability. Easily remove light coatings, oxidation, or rust without affecting the base product thanks to the disc's medium grit. The disc is smear-proof to help keep surfaces looking their best.
applications
Body Panel Surface Repair
Finishing
Paint Removal
Polishing
Rust Removal
Surface Prep
features
Aluminum oxide grain delivers a combination of consistent cut rate and uniform finish
Tough yet conformable high-strength discs are smear-proof and resist tearing on burrs and sharp edges
Our strongest non-woven buffing and polishing disc
Medium grit for light removal of coatings, oxidation or rust without affecting the base product
Dia.
3 in
Color
Maroon
RPM [Max]
20000 rpm
Grade
Medium
Abrasive Material
Aluminum Oxide
Backing Wt.
1
Abrasive Type
Non-Woven
Attachment Type
TR (Type III)
Weight
0.0 LB
EAN or UPC
88341640659
We're here for you
with Service Centers across the country - We have your back