Norton Abrasives
08834165583
BlueFire R887D Zirconia Alumina Coarse Grit TS (Type II) Quick-Change Cloth Disc
Item #110803314
- 2 in Diameter
- Green Color
- Coarse Grade
- 30000 Maximum rpm
applications
- Stock Removal
- Blending
- Deburring
| Backing Material | Polyester |
| Dia. | 2 in |
| RPM [Max] | 30000 rpm |
| Attachment Type | TS (Type II) |
| Backing Wt. | Y |
| Grit | 50 |
| Grade | Coarse |
| Abrasive Material | Zirconia Alumina |
| Color | Green |
| Weight | 0.0 LB |
| EAN or UPC | 88341655837 |
