Skip to content Skip to navigation menu
Surface Prep Aluminum Oxide Very Fine Grit TP (Type I) Non-Woven Quick-Change Disc

08834166273

Surface Prep Aluminum Oxide Very Fine Grit TP (Type I) Non-Woven Quick-Change Disc
Item #110803328
  • 2 in Diameter
  • Blue Color
  • Very Fine Grade
  • 30000 Maximum rpm
Surface Prep Aluminum Oxide Very Fine Grit TP (Type I) Non-Woven Quick-Change Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Diameter
  • Blue Color
  • Very Fine Grade
  • 30000 Maximum rpm

description

  • Use this Merit Surface Prep A/O fine grit TP (Type I) non-woven quick-change disc for weld blending and finishing on most metals, including stainless, carbon steels, titanium and soft metals. A proprietary Clean Bond resin produces smear-free finishes, even on alloys with high nickel content, and reduces the loading on soft metals, such as aluminum. Enjoy a cut rate of up to 20 percent higher than competitive products and up to 50 percent better performance with the high-quality aluminum oxide abrasive grain. This disc is crafted from premium high-loft nylon fiber and a nylon scrim backing for durability and stiffness.

applications

  • Blending
  • Finishing
  • Paint Removal
  • Rust Removal
  • Surface Prep

features

  • Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life, added durability and stiffness
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Fine grit for final surface finishing on stainless, soft metals like aluminum, carbon steels, and titanium
Backing Wt. Y
RPM [Max] 30000 rpm
Abrasive Type Non-Woven
Backing Material Polyester
Color Blue
Dia. 2 in
Abrasive Material Aluminum Oxide
Attachment Type TP (Type I)
Grade Very Fine
Weight 0.0 LB
EAN or UPC 88341662736
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison