Remove moderate amounts of material on soft metals and stainless steel by using the Merit Surface Prep A/O coarse grit TP (Type I) non-woven quick-change disc. An ideal disc for weld blending, it offers a high-loft nylon fiber and a rugged backing designed to withstand tough applications. When used on high-nickel content alloys, the Clean Bond technology ensures a smooth, smear-free finish. With its aluminum oxide abrasive grain coating, this disc offers cut rates up to 20 percent higher than comparable products with up to 50 percent better overall performance.
applications
Blending
Finishing
Paint Removal
Rust Removal
Surface Prep
features
Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life, added durability and stiffness
Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
Coarse grit for moderate material removal and initial blending of welds including stainless, soft metals like aluminum, carbon steels, and titanium
Dia.
3 in
Grade
Coarse
RPM [Max]
20000 rpm
Backing Wt.
Y
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Attachment Type
TP (Type I)
Color
Brown
Backing Material
Polyester
Weight
0.0 LB
EAN or UPC
88341662750
We're here for you
with Service Centers across the country - We have your back