Work efficiently with this Merit A/O fine grit TR (Type III) non-woven quick-change buffing disc on your right angle grinder. This fine-grit aluminum oxide disc features a resin bond that produces a smooth cut rate so you can buff evenly and without smears. Laminated non-woven nylon fibers and a nylon backing provide a durable base for the abrasive and resist tears, even when grinding burrs or sharp edges. Designed for light removal of rust, coatings or oxidation, the disc works well with steels, super alloys, soft metals and non-ferrous materials, such as fiberglass and composites.
applications
Body Panel Surface Repair
Finishing
Paint Removal
Polishing
Rust Removal
Surface Prep
features
This aluminum oxide grain and resin bond combination produce a smooth cut rate and smear-free, uniform finish
Non-woven nylon fibers are laminated to tough yet conformable nylon backing that resists tearing on burrs and sharp edges
Designed for light removal of coatings oxidation or rust without affecting the base product
Fine grit for finishing and polishing steels
soft metals like aluminum
cast, ductile, and grey iron
non-ferrous materials including fiberglass and composites
and super alloys
Dia.
2 in
RPM [Max]
30000 rpm
Grade
Very Fine
Abrasive Type
Non-Woven
Color
Maroon
Abrasive Material
Aluminum Oxide
Attachment Type
TR (Type III)
Backing Wt.
1
Weight
0.0 LB
EAN or UPC
88341663054
We're here for you
with Service Centers across the country - We have your back