Finish a variety of metals and non-ferrous materials with this Merit A/O fine grit TS (Type II) non-woven quick-change buffing disc. Quickly remove coatings, oxidation, or rust with the fine grit aluminum oxide grain, which combines with a resin bond for a smooth cut rate that makes it easy to produce a smear-free, even finish. A durable nylon backing and laminated non-woven fibers resist tears from sharp edges and burrs. A semi-flexible design helps the disc conform to contoured surfaces.
applications
Body Panel Surface Repair
Finishing
Paint Removal
Polishing
Rust Removal
Surface Prep
features
This aluminum oxide grain and resin bond combination produce a smooth cut rate and smear-free, uniform finish
Non-woven nylon fibers are laminated to tough yet conformable nylon backing that resists tearing on burrs and sharp edges
Designed for light removal of coatings oxidation or rust without affecting the base product
Fine grit for finishing and polishing steels
soft metals like aluminum
cast, ductile, and grey iron
non-ferrous materials including fiberglass and composites
and super alloys
Backing Wt.
1
Abrasive Material
Aluminum Oxide
Color
Maroon
Grade
Fine
Attachment Type
TS (Type II)
RPM [Max]
20000 rpm
Abrasive Type
Non-Woven
Dia.
3 in
Weight
0.0 LB
EAN or UPC
88341663993
We're here for you
with Service Centers across the country - We have your back