Enjoy aggressive cuts and a longer product life compared to similar discs with this aluminum oxide abrasive Merit A/O coarse grit TS (Type II) quick-change cloth disc. Designed for general-purpose use at a reasonable price, the coarse grit disc works well with most hard and soft metals, including stainless steel and aluminum. A Y-weight two-ply polyester backing and coating ensures the disc stands up though numerous moderately demanding applications. Swap the disc in and out easily thanks to its quick-change design.
applications
Beveling
Blending
Deburring
Stock Removal
features
Versatile aluminum oxide abrasive for aggressive cut and longer life than competitive aluminum oxide discs
Durable Y-weight 2-ply polyester backing and coating for additional life and faster cut rate on moderately-demanding applications
Good choice when initial price is the primary purchasing consideration
Coarse grit for weld blending, stock removal, and deburring stainless, soft metals like aluminum, carbon steels, and titanium
Backing Wt.
X
Grade
Coarse
Grit
P60
RPM [Max]
30000 rpm
Abrasive Material
Aluminum Oxide
Color
Brown
Attachment Type
TS (Type II)
Backing Material
Cotton
Dia.
2 in
Weight
0.0 LB
EAN or UPC
88341668998
We're here for you
with Service Centers across the country - We have your back