Norton Abrasives
08834167073
BlueFire R887D Zirconia Alumina Extra Coarse Grit TS (Type II) Quick-Change Cloth Disc
Item #110803416
- 3 in Diameter
- Green Color
- Extra Coarse Grade
- 20000 Maximum rpm
applications
- Stock Removal
- Blending
- Deburring
| Backing Wt. | Y |
| Backing Material | Polyester |
| Color | Green |
| Grade | Extra Coarse |
| Dia. | 3 in |
| Abrasive Material | Zirconia Alumina |
| RPM [Max] | 20000 rpm |
| Grit | 40 |
| Attachment Type | TS (Type II) |
| Weight | 0.0 LB |
| EAN or UPC | 88341670731 |
