Norton Abrasives
08834167118
BlueFire R887D Zirconia Alumina Coarse Grit TR (Type III) Quick-Change Cloth Disc
Item #110803439
- 3 in Diameter
- Green Color
- Coarse Grade
- 20000 Maximum rpm
applications
- Stock Removal
- Blending
- Deburring
| Backing Wt. | Y |
| Grit | 80 |
| Color | Green |
| Backing Material | Polyester |
| Attachment Type | TR (Type III) |
| Grade | Coarse |
| RPM [Max] | 20000 rpm |
| Dia. | 3 in |
| Abrasive Material | Zirconia Alumina |
| Weight | 0.0 LB |
| EAN or UPC | 88341671189 |
