- 60 Grit
- 60 ft Length
- 2 in Width
- Black Color
description
- This Safety Tred is made of waterproof material with an abrasive surface of tough mineral grains and a wear-resistant backing. Easy to apply, just remove the protective paper liner and press onto a clean surface.
applications
- Safety
features
- Reduces hazards quickly and economically wherever slipping is possible
- Use on floors, stairs and ladder treads, ramps, dock lifts and floors as well as stepping areas of trucks, buses and diving boards
- Easily applied
- Made of waterproof material
| Color | Black |
| Width | 2 in |
| Grit | 60 |
| Backing Wt. | OTH |
| Abrasive Material | Silicon Carbide |
| Length | 60 ft |
| Weight | 0.0 LB |
| EAN or UPC | 88341710987 |

