- 180 Grit
- 1.5 in Length
- Brown Color
description
- Spiral rolls are strips of abrasive cloth rolled and glued to form a solid shape that is designed to break down during use and reveal the next layer of abrasive. There are mounted on a mandrel and used on high speed grinders for grinding, finishing and polishing channels, fillets and radii and deburring small holes.
applications
- Blending
- Clean and Detail
- Deburring
- Edge Breaking
- Finishing
- Paint Preparation
- Paint Removal
- Parting Line Removal
- Polishing
- Rust Removal
- Stock Removal
- Surface Prep
features
- Quality aluminum oxide abrasive grain for versatile
- ideal for deburring, chamfering, and polishing most radii, holes, recesses, and cylinder walls
- X-wt. cotton cloth and resin bond for excellent grain retention and life
- Standard quick-change eyelet for easy mounting to quick-change mandrel for fast, easy mounting and removal
- Good grain retention and life
| Length | 1.5 in |
| Grade | Fine Grit |
| Abrasive Material | Aluminum Oxide |
| Backing Wt. | X |
| Grit | 180 |
| RPM [Max] | 23000 rpm |
| Backing Material | Cotton |
| Color | Brown |
| Center Hole | 1/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 88341817495 |

