- 3/4 in Pad Thickness
- 80 Grit
description
- Square pads are used on high speed pneumatic tools for quick grinding and blending of channels, fillets, corners or spotting flat surfaces. The corners wear down consistently exposing fresh abrasives.
applications
- Blending
- Clean and Detail
- Deburring
- Edge Breaking
- Finishing
- Paint Preparation
- Paint Removal
- Parting Line Removal
- Polishing
- Rust Removal
- Stock Removal
- Surface Prep
features
- Quality aluminum oxide abrasive grain for versatile
- ideal for deburring, chamfering, and polishing most radii, holes, recesses, and cylinder walls
- X-wt. cotton cloth and resin bond for excellent grain retention and life
- Standard quick-change eyelet for easy mounting to quick-change mandrel for fast, easy mounting and removal
- Resin bond system for good grain retention and life
| Pad Width | 2 in |
| Backing Type | X-wt. Cotton |
| Grit Size | 80 Grit |
| Pad Thickness | 3/4 in |
| RPM [Max] | 18000 rpm |
| Pad Length | 2 in |
| Eyelet Size | 1/4 in - 20W |
| Operating Speed [Max] | 18000 rpm |
| Pad Type | Square |
| Color | Brown |
| Weight | 0.0 LB |
| EAN or UPC | 88341843944 |

