- 5 in Diameter
- 5/8-11 Arbor Hole
- 10000 Maximum rpm
description
- Air-Cooled Standard Back-up Pad Slotted hub design and curved ribs draw heat away from the grinding zone, reducing disc loading and increasing life. All pads have a 5/8"-11 threaded female hub for mounting.
applications
- Aluminum /Metal Panel Bonding
- Beveling
- Blending
- Deburring
- Finishing
- Paint Removal
- Polishing
- Rust Removal
- Sanding
- Stock Removal
- Stripping
| RPM [Max] | 10000 rpm |
| Dia. | 5 in |
| Arbor Hole | 5/8-11 |
| Weight | 0.0 LB |
| EAN or UPC | 88341950024 |

