Skip to content Skip to navigation menu
Air-Cooled Back Up Pad for Fiber & Non-Woven Discs

08834195006

Air-Cooled Back Up Pad for Fiber & Non-Woven Discs
Item #110803935
  • 4 1/2 in Diameter
  • 5/8-11 Arbor Hole
  • 11000 Maximum rpm
Air-Cooled Back Up Pad for Fiber & Non-Woven Discs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 1/2 in Diameter
  • 5/8-11 Arbor Hole
  • 11000 Maximum rpm

description

  • Air-Cooled Standard Back-up Pad Slotted hub design and curved ribs draw heat away from the grinding zone, reducing disc loading and increasing life. All pads have a 5/8"-11 threaded female hub for mounting.

applications

  • Aluminum /Metal Panel Bonding
  • Beveling
  • Blending
  • Deburring
  • Finishing
  • Paint Removal
  • Polishing
  • Rust Removal
  • Sanding
  • Stock Removal
  • Stripping
Arbor Hole 5/8-11
Dia. 4 1/2 in
RPM [Max] 11000 rpm
Weight 0.0 LB
EAN or UPC 88341950062
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison