- Rubber Material
- 3/4 in Length
description
- Expanding Rubber Drum for Spiral Bands.
applications
- Beveling
- Blending
- Clean and Detail
- Deburring
- Edge Breaking
- Finishing
- Paint Removal
- Polishing
- Rust Removal
- Stock Removal
| RPM [Max] | 17000 rpm |
| Length | 3/4 in |
| Width | 1 in |
| Material | Rubber |
| Weight | 0.0 LB |
| EAN or UPC | 88341969118 |

