Paper rolls are engineered for optimum performance when hand or machine sanding metal, wood, composites and painted surfaces. Paper rolls provide a cost effective alternative to sheets.
applications
Clean and Detail
Finishing
Paint Preparation
Sanding
features
P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish
Strong paper backing resists tearing while staying conformable and flexible
Water-based, non-loading stearate coating minimizes clogging and increases disc life
Good choice and value for fine grit dry sanding and finishing aluminum, fiberglass, composites, hard woods and soft woods
pressure sensitive adhesive allow easy application and removal
Color
Yellow
Abrasive Material
Aluminum Oxide
Grade
Super Fine Grit
Grit
P400
Length
25 Yd
Width
2 3/4 in
Backing Wt.
C
Backing Material
Anti Loading Paper
Weight
0.0 LB
EAN or UPC
636425061472
We're here for you
with Service Centers across the country - We have your back