- P150 Grit
- 25 Yd Length
- 2 3/4 in Width
- Yellow Color
description
- Paper rolls are engineered for optimum performance when hand or machine sanding metal, wood, composites and painted surfaces. Paper rolls provide a cost effective alternative to sheets.
applications
- Clean and Detail
- Finishing
- Paint Preparation
- Sanding
features
- P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish
- Strong paper backing resists tearing while staying conformable and flexible
- Water-based, non-loading stearate coating minimizes clogging and increases disc life
- Good choice and value for fine grit dry sanding and finishing aluminum, fiberglass, composites, hard woods and soft woods
- pressure sensitive adhesive allow easy application and removal
| Grit | P150 |
| Width | 2 3/4 in |
| Color | Yellow |
| Length | 25 Yd |
| Abrasive Material | Aluminum Oxide |
| Backing Material | Anti Loading Paper |
| Grade | Fine Grit |
| Backing Wt. | C |
| Weight | 0.0 LB |
| EAN or UPC | 636425061519 |

