Enjoy a consistent surface finish and a cool cut with the P-graded premium aluminum oxide abrasive of this Gold Reserve A296/H290 coarse grit paper PSA disc. Attach it to your random orbital sander or right angle grinder for sanding composites, metals, aluminum, wood, and primed or painted surfaces as well as for blending and coarse grit stripping. Its pressure sensitive adhesive makes application and removal easy, and the strong, C-weight latex/paper backing on the A296 and E-weight paper backing on the H290 resist tearing while remaining flexible. Experience an increased disc life and minimal clogging thanks to the water-based nonloading coating.
applications
Blending
Paint Removal
Sanding
Stock Removal
Stripping
features
P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish
A296 has strong C-weight high latex/paper backing
H290 has heavy-duty E-weight paper backing
both resist tearing while staying conformable and flexible
Water-based, non-loading (No-Fil) stearate coating minimizes clogging and increases disc life
Good choice for coarse grit stripping, blending and sanding a broad range of substrates including primed or painted surfaces, wood, composites, aluminum, fiberglass, and metals
pressure sensitive adhesive makes for easy application and removal
Grit
P36
Backing Material
Paper
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Backing Wt.
E
RPM [Max]
15000 rpm
Dia.
6 in
Color
Yellow
Weight
0.0 LB
EAN or UPC
636425062158
We're here for you
with Service Centers across the country - We have your back