- 1 in Diameter
- Type 05 Wheel
- 60 Grit
- Medium Grade
description
- Perform precise work quickly in moderate-to-heavy production environments using the 32A AO Type 05 <=4" tool room wheel. Recessed on one side and engineered using a powerful monocrystalline aluminum oxide grain abrasive, this wheel delivers precision grinding with minimal dressing. Featuring a powerful vitrified bond, this wheel works great with cylindrical, surface or ID grinders for truing, dressing, surface grinding and stock removal applications and when grinding and sharpening tools and cutters. Use it on a wide range of materials, including vanadium alloys
- aluminum
- cast, ductile and gray iron
- and 400-series stainless, tool, and soft- and hard-carbon steels.
applications
- Stock Removal
- Surface Grinding
- Tool and Cutter Grinding
- Tool Sharpening
- Truing & Dressing
features
- Type 05 recessed one side wheels with strong, sharp monocrystalline aluminum oxide grain, for precision production applications
- The most versatile vitrified bond, especially recommended for toolroom cylindrical, and surface grinding
- Also for internal grinding applications
- exceptional cool, fast cutting action, requires minimum dressing
- For grinding all kinds of tool steels, including tough vanadium alloy steels, with moderate to heavy feed and stock removal rates
| RPM [Max] | 32470 rpm |
| Color | Purple |
| Dia. | 1 in |
| Grit | 60 |
| Wheel Type | Type 05 |
| Grade | Medium |
| Weight | 0.0 LB |
| EAN or UPC | 662434277696 |

