- 2 in Thickness
- 12 in Center Hole
- 1625 Maximum rpm
- Brown Color
description
- Rely on the upgraded blend of aluminum oxide abrasive featured on this Gemini2 55A AO Type 01 cylindrical wheel to deliver an excellent cut rate and a long wheel life. Made in the United States, this wheel is ideal for your small- to medium-sized shop, capable of performing cylindrical and surface grinding on all common types of iron, soft and hard carbon steels, 400 Series stainless steel and tool steel. Easy to spec without much technical support and with a low initial price, this wheel is ideal for your precision operations.
applications
- Cylindrical Grinding
- Stock Removal
- Surface Grinding
features
- Type 01 straight wheel with upgraded aluminum oxide abrasive blend delivers an efficient cut rate and improved grinding wheel life to your precision operations
- Made in the USA, these quality, low initial price wheels are ideal for small- to medium-sized manufacturing facilities that perform a variety of jobs
- Carefully chosen, versatile specifications and sizes meet many cylindrical and surface grinding requirements
- Easy to spec with little to no technical support
| Center Hole | 12 in |
| Grade | Medium Grit |
| Wheel Type | Type 01 |
| Color | Brown |
| Thickness | 2 in |
| Grit | 60 |
| Dia. | 20 in |
| RPM [Max] | 1625 rpm |
| Weight | 0.0 LB |

