- 6 in Thickness
- 305 mm Center Hole
- 1815 Maximum rpm
- Brown Color
description
- Keep your centerless grinder working effectively with this Century45 32AC AO Type 01 centerless wheel, which makes an ideal choice when you need to grind a variety of materials with high to low tensile strength with a single wheel. This wheel features a resin bond and a proprietary aluminum oxide and silicon carbide abrasive blend that helps increase productivity and part quality of medium volume grinding. The wheel grinds with low noise for improved safety.
applications
- Centerless Grinding
features
- Type 01 straight wheel with proprietary Century45 32AC aluminum oxide and silicon carbide abrasive blend and resin bond formulation engineered specifically to increase productivity and part quality of medium volume centerless applications
- Ideal when one wheel is used to grind numerous materials with high to low tensile strength
- Less grinding noise significantly improves operator safety
- Better centerless grinding choice for low total abrasive cost on a variety of materials including hard-to-grind 400 series stainless, hard carbon steels, soft carbon steels, tool steels, aluminum, cast iron, ductile iron, and gray iron
| Dia. | 20 in |
| Grade | Medium Grit |
| Wheel Type | Type 01 |
| RPM [Max] | 1815 rpm |
| Center Hole | 305 mm |
| Thickness | 6 in |
| Color | Brown |
| Grit | 80 |
| Weight | 0.0 LB |
| EAN or UPC | 662434963988 |

