Skip to content Skip to navigation menu
Gemini 55A Series Type 01 Cylindrical Wheel

66243497802

Gemini 55A Series Type 01 Cylindrical Wheel
Item #115065720
  • 1 in Thickness
  • 5 in Center Hole
  • 2030 Maximum rpm
  • Brown Color
Gemini 55A Series Type 01 Cylindrical Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Thickness
  • 5 in Center Hole
  • 2030 Maximum rpm
  • Brown Color

description

  • Rely on the upgraded blend of aluminum oxide abrasive featured on this Gemini2 55A AO Type 01 cylindrical wheel to deliver an excellent cut rate and a long wheel life. Made in the United States, this wheel is ideal for your small- to medium-sized shop, capable of performing cylindrical and surface grinding on all common types of iron, soft and hard carbon steels, 400 Series stainless steel and tool steel. Easy to spec without much technical support and with a low initial price, this wheel is ideal for your precision operations.

applications

  • Cylindrical Grinding
  • Stock Removal
  • Surface Grinding

features

  • Type 01 straight wheel with upgraded aluminum oxide abrasive blend delivers an efficient cut rate and improved grinding wheel life to your precision operations
  • Made in the USA, these quality, low initial price wheels are ideal for small- to medium-sized manufacturing facilities that perform a variety of jobs
  • Carefully chosen, versatile specifications and sizes meet many cylindrical and surface grinding requirements
  • Easy to spec with little to no technical support
Center Hole 5 in
Wheel Type Type 01
Grade Medium Grit
Thickness 1 in
Color Brown
RPM [Max] 2030 rpm
Grit 60
Dia. 16 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison