- 3 in Diameter
- Type 01 Wheel
- 60 Grit
- Medium Grade
description
- Find a toolroom wheel perfect for non-ferrous soft metals, stone, marble, rubber and glass by purchasing the 37C SC Type 01 toolroom wheel <=4". This wheel works for non-steel applications with its strong black silicon carbide abrasive. The wheel has longevity due to is vitrified bond and will also grind 300 series stainless steel and cast, chilled and grey irons. The wheel works on CNC cutting tool machines, cylindrical grinders, surface grinders and ID grinders.
applications
- Stock Removal
- Surface Grinding
- Tool and Cutter Grinding
- Tool Sharpening
- Truing & Dressing
features
- Type 01 straight wheels with strong black silicon carbide abrasive for non-steel applications
- Superior vitrified bond specially engineered to maximize the life of silicon carbide abrasives on CNC cutting tool machines, and cylindrical, surface, and ID grinding applications
- Ideal for grinding 300 series stainless steel and cast, chilled and grey irons
- Good choice for non-ferrous soft metals: aluminum, brass, bronze, and copper and a range of nonmetallic materials like stone, marble, rubber, ceramics and glass
| Thickness | 1/2 in |
| Grit | 60 |
| RPM [Max] | 10825 rpm |
| Dia. | 3 in |
| Grade | Medium |
| Wheel Type | Type 01 |
| Center Hole | 1/2 in |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 662435290410 |

