- 4 in Diameter
- Type 01 Wheel
- 100 Grit
- Fine Grade
description
- Get consistently excellent balance, dimensional accuracy and overall quality with the 38A AO Type 01 <=4" toolroom wheel. Crafted with an ultra-friable aluminum oxide abrasive and featuring a versatile vitrified bond, this straight wheel delivers fast, cool, burn-free cutting of super alloys and soft-carbon and tool steels in light to moderate feed-rate environments. Use it with CNC cutting tool machines and cylindrical, surface and ID grinders for truing, dressing, surface grinding and stock removal applications, and when grinding and sharpening tools and cutters.
applications
- Stock Removal
- Surface Grinding
- Tool and Cutter Grinding
- Tool Sharpening
- Truing & Dressing
features
- Type 01 straight wheels with the most friable aluminum oxide abrasive for cool and burn-free cutting toolroom applications with light to moderate feed rates
- The most versatile vitrified bond, especially recommended for CNC cutting tool machines, and cylindrical, surface, and ID grinders on hard and very heat sensitive high speed tool steels
- cool fast cutting
- Versatile
- good choice for light grinding a broad variety of tool steels
- Consistent quality for excellent balance and dimensional accuracy time after time
| Center Hole | 1/2 in |
| RPM [Max] | 8120 rpm |
| Wheel Type | Type 01 |
| Grit | 100 |
| Grade | Fine |
| Color | White |
| Thickness | 1/2 in |
| Dia. | 4 in |
| Weight | 0.0 LB |
| EAN or UPC | 662435299543 |

