- 4 in Diameter
- Type 11 Wheel
- 46 Grit
- Coarse Grade
description
- Complete stock removal, tool and cutter grinding, tool sharpening, and other tasks with the 32A AO Type 11 toolroom wheel. Engineered with a super-sharp moncrystalline aluminum oxide grain, this Type 11 flaring cup wheel provides precise, fast and cool cutting action. The wheel measures greater than 4 inches, and it needs little dressing for hassle-free use. Featuring a vitrified bond for versatile use on CNC cutting tool machines and tool and cutter machines, the wheel grinds stainless, carbon steels, aluminum and vanadium alloy steels, even at heavy feed rates.
applications
- Tool Sharpening
- Truing & Dressing
- Stock Removal
- Surface Grinding
- Tool and Cutter Grinding
features
- Type 11 flaring cup wheels with exceedingly strong, sharp monocrystalline aluminum oxide grain, for precision production medium to heavy stock removal applications
- The most versatile vitrified bond, especially recommended for CNC cutting tool machines, and tool and cutter machines
- Grinds with an exceptional cool, fast cutting action, requires minimum dressing
- Particularly suited for grinding all kinds of tool steels, including tough vanadium alloy steels, with moderate to heavy feed rates
| Dia. | 4 in |
| Grit | 46 |
| Color | Purple |
| Wheel Type | Type 11 |
| Grade | Coarse |
| RPM [Max] | 5730 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 662435302465 |

