- 4 in Diameter
- Type 11 Wheel
- 60 Grit
- Medium Grade
description
- Recommended for use with CNC cutting tool machines or tool and cutter machines, this Norton 38A AO Type 11 flaring cup toolroom wheel has a friable aluminum-oxide abrasive that provide cool and burn-free cutting for light to moderate feed-rate applications. A versatile vitrified bond makes the wheel ideal for use on hard and heat-sensitive speed-tool steels. Use the wheel for general-purpose grinding, sharpening and stock removal for consistent balance and dimensional accuracy at an economical price.
applications
- Stock Removal
- Surface Grinding
- Tool and Cutter Grinding
- Tool Sharpening
- Truing & Dressing
features
- Type 11 flaring cup wheels with the most friable aluminum oxide abrasive for cool and burn-free cutting toolroom applications with light to moderate feed rates
- The most versatile vitrified bond, especially recommended for CNC cutting tool machines and tool and cutter machines on hard and very heat sensitive high speed tool steels
- cool fast cutting
- Excellent balance and dimensional accuracy time after time
- Good general purpose choice for consistent performance at an economical price
| Grade | Medium |
| Wheel Type | Type 11 |
| Color | White |
| Grit | 60 |
| Dia. | 4 in |
| RPM [Max] | 5730 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 662435303875 |

