- 4 in Diameter
- Type 11 Wheel
- 60 Grit
- Medium Grade
description
- Featuring a high-performance, self-sharpening blend of seeded-gel ceramic alumina and friable aluminum oxide abrasives, this cool-running SG 5SG CA Type 11 >4" tool room flaring cup wheel cuts and removes stock at up to twice the rate and with three to five times the life of conventional abrasive wheels, with minimum burn and dressing. A superior bond provides exceptional form holding and allows this versatile wheel to grind a wide range of materials, including super alloys and titanium
- cast, ductile and gray iron
- and tool, hard carbon and 400-series stainless steels using your CNC and other tool and cutter machines.
applications
- Stock Removal
- Surface Grinding
- Tool and Cutter Grinding
- Tool Sharpening
features
- Type 11 flaring cup wheels with high-performance proprietary ceramic alumina and friable aluminum oxide abrasive blend for cool superior cutting
- 3 - 5X more life than aluminum oxide wheels
- 2X rough stock removal vs conventional abrasives
- High performance bond for versatility (for grinding high sped tool steels, hardened and soft steels, and aerospace alloys) and exceptional form holding
- Self-sharpening abrasive minimizes burn and dressing, to maximize sharp edge on tools and dies for longer life in production
- Outstanding choice for high productivity, low total per-part grinding cost on CNC cutting tool and tool and cutter machines
| Dia. | 4 in |
| RPM [Max] | 5730 rpm |
| Wheel Type | Type 11 |
| Grit | 60 |
| Color | Blue |
| Grade | Medium |
| Weight | 0.0 LB |
| EAN or UPC | 662435304155 |

