- 4 in Diameter
- Type 06 Wheel
- 80 Grit
- Medium Grade
description
- Tackle general purpose grinding and stock removal tasks at an economical price with this 38A A0 Type 06 toolroom wheel. The wheel provides consistent balance and dimensional accuracy ideal for toolroom applications with light to moderate feed rates. The straight cup wheel features a friable aluminum oxide abrasive which keeps cool for burn-free cutting. The wheel's versatile vitrified bond is ideal for use on hard and heat sensitive speed tool steels and is recommended for CNC cutting tool machines.
applications
- Stock Removal
- Surface Grinding
- Tool and Cutter Grinding
- Tool Sharpening
- Truing & Dressing
features
- Type 06 straight cup wheels with the most friable aluminum oxide abrasive for cool and burn-free cutting toolroom applications with light to moderate feed rates
- The most versatile vitrified bond, especially recommended for CNC cutting tool machines and tool and cutter machines on hard and very heat sensitive high speed tool steels
- cool fast cutting
- Excellent balance and dimensional accuracy time after time
- Good general purpose choice for consistent performance at an economical price
| RPM [Max] | 5730 rpm |
| Grit | 80 |
| Wheel Type | Type 06 |
| Dia. | 4 in |
| Color | White |
| Grade | Medium |
| Weight | 0.0 LB |
| EAN or UPC | 662435305237 |

