- 5 in Diameter
- Type 11 Wheel
- 60 Grit
- Medium Grade
description
- Use the 32AA AO Type 11 toolroom wheel >4" with its VTR bond system on CNC cutting tool machines, and tool and cutter machines and maximize your efficiency and productivity. The advanced proprietary aluminum oxide abrasive extends the life of the Type 11 flaring cup wheel by two times and draws less power, burns less and cuts freer than competitor wheels. The wheel grinds high sped tool steels, soft steels and aerospace alloys at moderate to heavy feed rates.
applications
- Stock Removal
- Surface Grinding
- Tool and Cutter Grinding
- Tool Sharpening
- Truing & Dressing
features
- Type 11 flaring cup wheels with advanced proprietary aluminum oxide abrasive delivers 2 times more life than standard aluminum oxide grains, with increased productivity, less power draw, freer cutting, and less burn
- VTR bond system is designed for better part tolerance and form holding on CNC cutting tool machines, and tool and cutter machines
- Increased efficiency when grinding a wide range of materials from high sped tool steels to soft steels and aerospace alloys on narrow and medium areas of contact
- Work well at moderate to heavy feed rates
| Dia. | 5 in |
| Color | Gray |
| RPM [Max] | 4585 rpm |
| Grit | 60 |
| Wheel Type | Type 11 |
| Grade | Medium |
| Weight | 0.0 LB |
| EAN or UPC | 662528307889 |

