- 6 in Diameter
- Type 12 Wheel
- 60 Grit
- Medium Grade
description
- Use this 32A AO Type 12 toolroom wheel with your CNC cutting tool machine or tool and cutter machine for versatile grinding of most tool steels, including vanadium alloy steels. The wheel works best on steels with moderate to heavy feed rates, and requires minimal dressing due to extremely cool, fast cutting action. A vitrified bond and strong monocrystalline aluminum oxide grain provide precise, long lasting cutting power ideal for medium to heavy stock removal.
applications
- Truing & Dressing
- Tool and Cutter Grinding
- Tool Sharpening
- Stock Removal
- Surface Grinding
features
- Type 12 dish wheels with exceedingly strong, sharp monocrystalline aluminum oxide grain, for precision production medium to heavy stock removal applications
- The most versatile vitrified bond, especially recommended for CNC cutting tool machines, and tool and cutter machines
- Grinds with an exceptional cool, fast cutting action, requires minimum dressing
- Particularly suited for grinding all kinds of tool steels, including tough vanadium alloy steels, with moderate to heavy feed rates
| Grade | Medium |
| Grit | 60 |
| Dia. | 6 in |
| Wheel Type | Type 12 |
| Color | Purple |
| Center Hole | 1 1/4 in |
| Thickness | 3/4 in |
| RPM [Max] | 4140 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 662528377349 |

