- 12 in Diameter
- Type 01/41 Wheel
- 1 in Center Hole
description
- Cut through ductile and cast iron pipe, concrete-lined water pipe, sewer lines and heavy-duty PVC with the special blend of silicon carbide abrasives of this Gemini Ductile C SC Type 01/41 high speed cut-off wheel. Choose a tougher version if you need durability in a high-horsepower machine, or opt for free-cutting action in a lower-horsepower machine. With a patented universal arbor, this wheel fits either a 1-inch or 20-millimeter arbor and offers an economical price compared to a diamond blade.
applications
- Cut-Off
features
- A special blend of silicon carbide abrasives designed specifically to cut ductile and cast iron pipe, concrete-lined water pipes, sewer construction and heavy duty pvc
- Available in two specifications: one for higher horsepower machines where additional durability is needed, and one for lower horsepower machines with a free cutting action
- Patented Universal Arbor will allow a single blade to be run on saws with either 1 in or 20mm arbors
- Good choice for customers who are looking for the economical price of an abrasive wheel vs. a diamond blade
| Center Hole | 1 in |
| Grade | Extra Coarse Grit |
| Grit | 24 |
| Color | Brown |
| Diameter | 12 in |
| Thickness | 1/8 in |
| RPM [Max] | 6360 rpm |
| Wheel Type | Type 01/41 |
| Weight | 0.0 LB |
| EAN or UPC | 662528378407 |

