- 14 in Diameter
- Type 01/41 Wheel
- 1 in Center Hole
description
- Cut through brick, block and concrete smoothly with the Gemini Concrete C SC Type 01/41 high speed cut-off wheel, a suitable alternative for diamond bladeS. Silicon carbide abrasive forms a coarse grit with the sharpness necessary to cut through the materials while keeping the wheel economical. Two specification options tailor the wheel to your job. For high-horsepower machines, the wheel lends extra durability to withstand the power. For low-horsepower machines, the wheel provides a free cutting action. Thanks to the patent pending for the universal arbor feature, you can run a single blade on both 1-inch or 20-mm arbor saws.
applications
- Cut-Off
features
- Sharp, coarse grit silicon carbide abrasive provides a economical cost solution for cutting brick, block, concrete on high-speed saws
- Available in two specifications: one for higher horsepower machines where additional durability is needed, and one for lower horsepower machines with a free cutting action
- The new patent pending Universal Arbor will allow a single blade to be run on saws with either 1 in or 20mm arbors
- Good choice for customers who are looking for alternative to a diamond blade
| Grade | Extra Coarse Grit |
| Grit | 24 |
| Center Hole | 1 in |
| Thickness | 1/8 in |
| RPM [Max] | 5400 rpm |
| Diameter | 14 in |
| Wheel Type | Type 01/41 |
| Color | Brown |
| Weight | 0.0 LB |
| EAN or UPC | 662528378421 |

