- 2 in Brush Diameter
- 0.014 in Wire Diameter
- Carbon Steel Abrasive Material
description
- Fast cutting and flexible crimped wire cup brushes with stem are desinged to generate a lighter brushing action and reach contoured surface types.
applications
- Clean and Detail
- Deburring
features
- Crimped wire brushes individual filaments are supported only be eachother - creating extra flexiblity. Ideal for work on irregular surfaces, finer surface finishing, and light to medium duty containment removal applications
- Machine for stem mounted cups straight in-line grinder, pencil grinder
- Crimped wire end brushes for lighter brushing action and contoured surfaces
- Good choice for removing rust oxidation, paint, slag and weld spatter without removing base material
| Shank Size | 1/4 in |
| Brush Dia. | 2 in |
| Abrasive Material | Carbon Steel |
| Wire Diameter | 0.014 in |
| RPM [Max] | 4500 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 662528388604 |

