- Carbon Steel Wire Material
- 4 in Brush Diameter
- 5/8-11 Center Hole
description
- Stell crimped wire with threaded nut is ideal for work on irregular surfaces, finer surface finishing, and light to medium duty containment removal applications.
applications
- Clean and Detail
- Deburring
features
- Crimped wire brushes individual filaments are supported only be eachother - creating extra flexiblity. Ideal for work on irregular surfaces, finer surface finishing, and light to medium duty containment removal applications
- Narrow-faced brushes are ideal for general-purpose brushing of uneven or difficult-to-reach surfaces
- Perfect for removing rust, scale, paint and dirt from metal and other surface
- Good choice for removing rust oxidation, paint, slag and weld spatter without removing base material
| Brush Dia. | 4 in |
| Wire Diameter | 0.014 in |
| Center Hole | 5/8-11 |
| RPM [Max] | 15000 rpm |
| Weight | 0.39 LB |
| EAN or UPC | 662528390010 |

