- Stainless Steel Wire Material
- 4 in Brush Diameter
- 5/8-11 Center Hole
description
- Wheel brushes with threaded nuts perform well on more aggressive applications requiring high-impact action to tough welding and metal fabrication applications, including removing weld scale, spatter, extra-heavy rust.
applications
- Clean and Detail
- Deburring
features
- Made with straight wire filaments that are twisted together to make more rigid rope- or cable-like pieces
- Ensuring longer life, making them the choice for more aggressive applications requiring higher impact action, and a rougher surface finish
- Standard twist knot brushes are made with straight wire filaments that are twisted together to make more rigid rope or cable like pieces
- Good choice for deburring, roughing, cleaning rust, scale, paint and oxidation
- cleaning corners, recesses, and other hard-to-reach areas and removing concrete and large surfaces
| Brush Dia. | 4 in |
| Center Hole | 5/8-11 |
| RPM [Max] | 20000 rpm |
| Wire Diameter | 0.02 in |
| Weight | 0.0 LB |
| EAN or UPC | 662528390201 |

