Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Tube Brush

66252839051

Tube Brush
Item #115066530
  • Stainless Steel Material
  • 1/2 in Overall Length
Tube Brush
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stainless Steel Material
  • 1/2 in Overall Length

description

  • Single stem, single spiral tube brush with eye loop offer a single layer of filament twisted around a stem wire to create additional strength and higher density fill brushes. This spiral configuration ensures consistent and constant abrasive contact with the tube. Formed eye loop at the end of the stem for convenient hand use.

applications

  • Clean and Detail
  • Deburring

features

  • A wide selection of shapes and filament variations to achieve the best results on many different applications
  • Use manually or fastened to portable or fixed machines (including drills, drill presses, and CNC machines)
  • Provides firm support with working internally
  • Good choice for cleaning, polishing, reaming, finishing and removing debris, burrs, rust, residues, and surface contaminants inside cylindrical items, including tubes, pipes, bottles, smooth-sided and threaded holes, and other industrial components
Overall Length 1/2 in
Material Stainless Steel
RPM [Max] 2000 rpm
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison