- 2 3/4 in Brush Diameter
- 0.02 in Wire Diameter
- Carbon Steel Abrasive Material
description
- Steel crimped wire arbor bench wheel brush is ideal for work on irregular surfaces, finer surface finishing, and light to medium duty containment removal applications.
applications
- Clean and Detail
- Deburring
features
- Crimped wire brushes individual filaments are supported only be eachother - creating extra flexiblity. Ideal for work on irregular surfaces, finer surface finishing, and light to medium duty containment removal applications
- Perfect for removing rust, scale, paint and dirt from metal and other surface
- Perfect for removing rust, scale, paint and dirt
- Good choice for removing rust oxidation, paint, slag and weld spatter without removing base material
| Center Hole | 3/8-24 |
| Wire Diameter | 0.02 in |
| Abrasive Material | Carbon Steel |
| Brush Dia. | 2 3/4 in |
| RPM [Max] | 14000 rpm |
| Weight | 4.0 LB |
| EAN or UPC | 662528390805 |

