- Carbon Steel Wire Material
- 3 in Brush Diameter
- 1/4 in Center Hole
description
- Steel crimped wire arbor bench wheel brush is ideal for work on irregular surfaces, finer surface finishing, and light to medium duty containment removal applications.
applications
- Clean and Detail
- Deburring
features
- Crimped wire brushes individual filaments are supported only be eachother - creating extra flexiblity. Ideal for work on irregular surfaces, finer surface finishing, and light to medium duty containment removal applications
- Stem-mounted wheel brushes are used on straight shaft, die, and pencil grinders, and drills
- Perfect for removing rust, scale, paint and dirt from metal and other surface
- Durable design provides a uniform finish while offering the longest life
| Center Hole | 1/4 in |
| Brush Dia. | 3 in |
| RPM [Max] | 20000 rpm |
| Wire Diameter | 0.02 in |
| Weight | 0.0 LB |
| EAN or UPC | 662528390966 |

