- 4 in Brush Diameter
- 0.014 in Wire Diameter
- Carbon Steel Abrasive Material
description
- Twist knot wire cup brushes ssingle row with threaded nut allows efficient, high-impact cutting and cleaning on more demanding applications.
applications
- Deburring
- Clean and Detail
features
- Rigid structure allows efficient, high-impact cutting and cleaning on more demanding applications
- Single row construction limits flaring of the brush on corners and angles
- Used on right angle grinders
- Good choice for deburring, roughing
- cleaning rust, scale, paint and oxidation
- cleaning corners, recesses, and other hard-to-reach areas and removing concrete and large surfaces
| Center Hole | 5/8-11 |
| Wire Diameter | 0.014 in |
| RPM [Max] | 9000 rpm |
| Brush Dia. | 4 in |
| Abrasive Material | Carbon Steel |
| Weight | 0.0 LB |
| EAN or UPC | 662528391253 |

