- 1/4 in Thickness
- 7/8 in Center Hole
- 30 Grit
- 13580 Maximum rpm
description
- Work efficiently with this Gemini INOX/SS A AO Type 27 grinding wheel, which is designed for stock removal on 400 series stainless steel. The quality aluminum oxide grain contains less than 0.1 percent iron, sulfur or chlorine to ensure it does not contaminate stainless steel and to prevent rust and corrosion. Cut at a high rate without shortening the wheel's product life thanks to a durable bond. The wheel's 1/4 inch thick depressed center is designed for optimal operation at 30 degrees for offhand stock removal, weld smoothing and beveling.
applications
- Stock Removal
features
- Quality aluminum oxide for consistent performance at an economical price
- 1/4 inch thick depressed center wheel designed specifically to be used at a 30 degree angle on a right angle grinder for offhand stock removal, smoothing welds, and beveling of stainless steel on the bottom/face of the wheel
- Contain less than 0.1% iron, sulfur, or chlorine for rust-free and corrosion-free results
- will not contaminate stainless steel
- Durable bond delivers consistent cut rate while retaining good wheel life on 400 series stainless applications
| Wheel Type | Type 27 |
| Dia. | 4 1/2 in |
| Thickness | 1/4 in |
| Grit | 30 |
| RPM [Max] | 13580 rpm |
| Grade | Extra Coarse Grit |
| Center Hole | 7/8 in |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 662528420335 |

