- 1/8 in Thickness
- 3/8 in Center Hole
- 24 Grit
- 18000 Maximum rpm
description
- Use the NorZon Plus SGZ CA Type 27 grinding and cutting wheel on 400 series stainless steel, carbon steels and cast iron jobs to cut down on labor and costs. Set the wheel at a 90-degree angle for cutting-off and notching or at a 30-degree angle for cleaning pipes and weld beads. This rugged wheel features the Norton SG ceramic and zirconia alumina grain, which outperforms aluminum oxide wheels by up to 10 times. This well-balanced, easy-handling wheel also delivers a 50- to 200-percent higher cut rate than zirconia wheels by competitors.
applications
- Cut-Off
- Stock Removal
features
- Combination of patented Norton SG ceramic and zirconia alumina grain delivers highest productivity, up to 10 times the performance of aluminum oxide wheels, 50% to 200% better cut rate than competitive zirconia wheels
- 1/8 inch thick wheels are designed to be used at a 90 degree angle for offhand cut-off, notching or 30 degree angle to clean pipes and weld beads
- Aggressive, yet well-balanced wheel is easy on the operator and equipment
- Very high productivity and low total cost for 400 series stainless steel, and cast and gray iron applications
| Thickness | 1/8 in |
| Color | Black |
| Dia. | 3 in |
| Wheel Type | Type 27 |
| Grit | 24 |
| RPM [Max] | 18000 rpm |
| Center Hole | 3/8 in |
| Grade | Extra Coarse Grit |
| Weight | 0.0 LB |
| EAN or UPC | 662528421776 |

