- 1/8 in Thickness
- 7/8 in Center Hole
- 36 Grit
- 12225 Maximum rpm
description
- Enjoy consistent performance with this durable Gemini INOX/SS A AO Type 27/42 cutting wheel. It uses a high-quality aluminum oxide grit to maintain a steady cut rate on both hard and soft carbon steels. Use it on stainless steel too
- this wheel's resin contains less than one part per thousand of iron, sulfur or chlorine, so rust and other corrosive chemical reactions can't spoil a finished piece. This wheel's resilient bond delivers a dependable cut rate without sacrificing wheel life on harder alloys of steel.
applications
- Cut-Off
features
- Quality aluminum oxide for consistent performance at an economical price
- Ultra-thin depressed center right angle grinder wheel for cutting-off only applications where minimum material loss is desired
- Contain less than 0.1% iron, sulfur, or chlorine for rust-free and corrosion-free results
- will not contaminate stainless steel
- Durable bond delivers consistent cut rate while retaining good wheel life on 400 stainless steel, hard and soft carbon steels applications
| Grit | 36 |
| RPM [Max] | 12225 rpm |
| Center Hole | 7/8 in |
| Thickness | 1/8 in |
| Dia. | 5 in |
| Grade | Coarse Grit |
| Color | Black |
| Wheel Type | Type 29 |
| Weight | 0.0 LB |
| EAN or UPC | 662528422056 |

