Skip to content Skip to navigation menu
BlueFire INOX/SS Zirconia Alumina Type 27 Grinding and Cutting Wheel

66252843190

BlueFire INOX/SS Zirconia Alumina Type 27 Grinding and Cutting Wheel
Item #110798290
  • 1/8 in Thickness
  • 7/8 in Center Hole
  • 30 Grit
  • 13580 Maximum rpm
BlueFire INOX/SS Zirconia Alumina Type 27 Grinding and Cutting Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/8 in Thickness
  • 7/8 in Center Hole
  • 30 Grit
  • 13580 Maximum rpm

description

  • Take advantage of a grinding wheel with two to three times the life span of an ordinary aluminum oxide wheel when you use this BlueFire INOX/SS ZA ZA Type 27 grinding and cutting wheel with your right angle grinder. Because it contains less than 0.1 percent iron, sulfur and chlorine, this wheel produces rust- and corrosion-free results, so you can use it with confidence that it won't contaminate stainless steel. This wheel offers a fast cut rate, features a 1/8-inch depressed center, and is ideal for cutting-off, stock removal, side grinding and notching.

applications

  • Cut-Off
  • Stock Removal

features

  • A blend of the most advanced zirconia alumina and premium aluminum oxide abrasives delivers 2 to 3 times the life of aluminum oxide wheels
  • 1/8 inch thick depressed center right angle grinder wheel ideal for multiple applications ranging from cutting-off, notching, and light-duty side grinding especially on 400 Series stainless steel
  • Contain less than 0.1% iron, sulfur, or chlorine for rust-free and corrosion-free results
  • will not contaminate stainless steel
  • Engineered specifically to deliver fast cut rate
  • excellent blend of performance and price
Dia. 4 1/2 in
Application Contaminate Free, Ferrous Metal, Gray Iron, Stainless
Grit 30
Thickness 1/8 in
Material Zirconia Alumina
Grade Extra Coarse Grit
Color Black
Center Hole 7/8 in
Wheel Type Type 27
RPM [Max] 13580 rpm
Abresive Material Zirconia Alumina
Weight 0.0 LB
EAN or UPC 662528431904
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison