With a highly advanced blend of zirconia alumina and aluminum oxide, this BlueFire INOX/SS ZA ZA type 27 grinding wheel gives you twice or three times the lifespan of an aluminum oxide wheel. Featuring a 1/4-inch thickness and a depressed center, this wheel is specifically engineered to grind away stock quickly and efficiently from 400 Series stainless steel. Because this grinding wheel contains less than 1/1000th part of iron, sulfur or chlorine, it protects stainless steel from contamination, rust and corrosion.
applications
Stock Removal
features
A blend of the most advanced zirconia alumina and premium aluminum oxide abrasives delivers 2 to 3 times the life of aluminum oxide wheels
1/4 inch thick depressed center right angle grinder wheel ideal for light- to heavy-duty grinding of 400 Series stainless steel on the bottom/face of the wheel
Contain less than 0.1% iron, sulfur, or chlorine for rust-free and corrosion-free results
will not contaminate stainless steel
Engineered specifically to deliver fast cut rate
Thickness
1/4 in
Grit
24
Wheel Type
Type 27
Diameter
4 1/2 in
Color
Black
Abrasive Material
Zirconia Alumina
Abresive Material
Zirconia Alumina
Dia.
4 1/2 in
Center Hole
7/8 in
Grade
Extra Coarse Grit
RPM [Max]
13580 rpm
Weight
5.0 LB
EAN or UPC
662528431928
We're here for you
with Service Centers across the country - We have your back