Take advantage of a grinding wheel with two to three times the life span of an ordinary aluminum oxide wheel when you use this BlueFire INOX/SS ZA ZA Type 27 grinding and cutting wheel with your right angle grinder. Because it contains less than 0.1 percent iron, sulfur and chlorine, this wheel produces rust- and corrosion-free results, so you can use it with confidence that it won't contaminate stainless steel. This wheel offers a fast cut rate, features a 1/8-inch depressed center, and is ideal for cutting-off, stock removal, side grinding and notching.
applications
Cut-Off
Stock Removal
features
A blend of the most advanced zirconia alumina and premium aluminum oxide abrasives delivers 2 to 3 times the life of aluminum oxide wheels
1/8 inch thick depressed center right angle grinder wheel ideal for multiple applications ranging from cutting-off, notching, and light-duty side grinding especially on 400 Series stainless steel
Contain less than 0.1% iron, sulfur, or chlorine for rust-free and corrosion-free results
will not contaminate stainless steel
Engineered specifically to deliver fast cut rate
excellent blend of performance and price
Material
Zirconia Alumina
Dia.
5 in
Grade
Extra Coarse Grit
Abresive Material
Zirconia Alumina
Grit
30
Center Hole
7/8 in
RPM [Max]
12225 rpm
Arbor Hole Size
7/8 in
Wheel Type
Type 27
Color
Black
Thickness
1/8 in
Weight
0.0 LB
EAN or UPC
662528431942
We're here for you
with Service Centers across the country - We have your back