Take advantage of a grinding wheel with two to three times the life span of an ordinary aluminum oxide wheel when you use this BlueFire INOX/SS ZA ZA Type 27 grinding and cutting wheel with your right angle grinder. Because it contains less than 0.1 percent iron, sulfur and chlorine, this wheel produces rust- and corrosion-free results, so you can use it with confidence that it won't contaminate stainless steel. This wheel offers a fast cut rate, features a 1/8-inch depressed center, and is ideal for cutting-off, stock removal, side grinding and notching.
applications
Cut-Off
Stock Removal
features
A blend of the most advanced zirconia alumina and premium aluminum oxide abrasives delivers 2 to 3 times the life of aluminum oxide wheels
1/8 inch thick depressed center right angle grinder wheel ideal for multiple applications ranging from cutting-off, notching, and light-duty side grinding especially on 400 Series stainless steel
Contain less than 0.1% iron, sulfur, or chlorine for rust-free and corrosion-free results
will not contaminate stainless steel
Engineered specifically to deliver fast cut rate
excellent blend of performance and price
Abresive Material
Zirconia Alumina
Grade
Extra Coarse Grit
Grit
30
Dia.
6 in
Thickness
1/8 in
RPM [Max]
10185 rpm
Center Hole
7/8 in
Wheel Type
Type 27
Color
Black
Weight
0.0 LB
EAN or UPC
662528431980
We're here for you
with Service Centers across the country - We have your back