- 1/4 in Thickness
- 5/8-11 in Center Hole
- 24 Grit
- 8600 Maximum rpm
description
- Perform stock removal with ease when you choose this BlueFire ZA ZA Type 28 saucer wheel, which uses advanced zirconia alumina abrasive and premium aluminum oxide grain to achieve two to three times the functional life of an ordinary aluminum oxide wheel. This versatile quarter-inch wheel lets you perform light- to heavy-pressure smoothing, beveling and stock removal with your 90-degree right angle stock grinder. Experience excellent performance at a good price when you use this wheel on 400 series stainless, hard carbon and soft carbon steel.
applications
- Stock Removal
features
- Type 28 saucer wheel with a blend of the most advanced zirconia alumina abrasive with premium aluminum oxide grain for 2-3 times the life of aluminum oxide wheels
- 1/4 inch wheels designed for 90 degree right angle grinder stock removal, weld smoothing, and beveling applications
- Broad utility from light-to heavy-pressure applications, on a wide range of materials
- Excellent blend of performance and price when grinding 400 series stainless, hard carbon steels, and soft carbon steels
| Color | Black |
| Thickness | 1/4 in |
| RPM [Max] | 8600 rpm |
| Wheel Type | Type 28 |
| Grit | 24 |
| Abresive Material | Zirconia Alumina |
| Center Hole | 5/8-11 in |
| Grade | Extra Coarse Grit |
| Dia. | 7 in |
| Weight | 0.0 LB |
| EAN or UPC | 662528432291 |

