- 12 in Diameter
- Type 01/41 Wheel
- 1 in Center Hole
description
- Save money on your grinding costs on light- to heavy-pressure applications by using the BlueFire ZA ZA Type 01/41 chop saw cut-off wheel. Featuring the latest generation zirconia alumina and premium aluminum oxide abrasive blend, this wheel offers twice the longevity and cut rate of a normal wheel. With a high-performance resin bond, the wheel's construction allows it to outperform its competitors by 20 percent on difficult-to-cut metals such as 400 stainless steel and hard and soft carbon steels.
applications
- Cut-Off
features
- Durable, latest generation zirconia alumina and premium aluminum oxide abrasive blend outperforms competitive chop saw zirconia wheels by 20 percent
- Delivers twice the life and cut rate of aluminum oxide wheels on difficult to cut metals: 400 series stainless, soft and hard carbon steels
- High performance resin bond is designed for free cut and long life
- Broad utility from light-to heavy-pressure applications, on a wide range of materials
- excellent performance-to-price ratio for lower total grinding costs
| Color | Brown |
| Thickness | 7/64 in |
| Grit | 36 |
| RPM [Max] | 5095 rpm |
| Center Hole | 1 in |
| Diameter | 12 in |
| Wheel Type | Type 01/41 |
| Grade | Coarse Grit |
| Weight | 0.0 LB |
| EAN or UPC | 662528432505 |

